Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/8 in Steel, Cadmium Finish, 1000 PK
Mfr # MS35338-50CD
Zoro # G2500800
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- Standards MS 35338
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35338-50CD
- Zoro # G2500800
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Cadmium |
Standards | MS 35338 |
System of Measurement | Inch |
Description
5/8 MS35338, Military Split Lock Washer CAD II per QQ-P-416 Type 2 Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-190)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0037)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Cadmium Finish, 1000 PK (MS35338-46CD)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Cadmium Finish, 5000 PK (MS35338-40CD)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK (M37020.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37200.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M55450.120.0001)
- Zoro Select Split Lock Washers