Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/8 in Silicon Bronze, Plain Finish, 25 PK
Mfr # 1NU95
Zoro # G3098331
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 1.073 in
- Minimum Thickness 0.156 in
- Maximum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NU95
- Zoro # G3098331
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.073 in |
Inside Diameter | 0.641 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.156 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | Absorbs Shock and Vibration |
Thickness Tolerance | 0.156 in |
Color | Bronze |
Rockwell Hardness | B90 |
Material Type | Bronze |
Bolt Compatibility | Grade 2 |
Finish Type | Plain |
Lock Washer Type | Split Lock |
For Use With | Large Round, Pan, or Binding Head Screws |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Silicon Bronze, For Screw Size 5/8 in, Outside Diameter 1.073 in, Maximum Thickness 0.156 in, Minimum Thickness 0.156 in, Color Bronze, Dimensional Standards ANSI B18.22.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, Thickness Tolerance 0.156 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK (WWG-37002)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0030)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07000.037.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37183.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M55450.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37220.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37183.031.0001)
- Zoro Select Split Lock Washers