Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK
Mfr # 62WS316
Zoro # G4784760
product price: $72.89
/pk 100, $0.73/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 1.073 in
- Minimum Thickness 0.156 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62WS316
- Zoro # G4784760
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.073 in |
Inside Diameter | 0.635 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.156 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Rockwell Hardness | C35 |
Description
Lock Washers,5/8 MEDIUM SPLIT L/,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive (116847)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 500 PK (37WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #10 316 Stainless Steel, Plain Finish, 1000 PK (10WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 1000 PK (08WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK (150WSH)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51390.120.0001)
- Zoro Select Lock Washers