Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 4500 PK
Mfr # 31WS
Zoro # G4792339
product price: $118.99
/pk 4500, $0.03/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16 in
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31WS
- Zoro # G4792339
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.318 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.078 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | C38-46 |
Description
5/16 Regular (medium) Split Lock Washer Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0600)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWHIS0500USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37171.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37200.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWIS-120-100P)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37180.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- Zoro Select Split Lock Washers