Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK
Mfr # LWLIS031USA-100BX
Zoro # G3032705
product price: $4.65
/pk 100, $0.05/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Maximum Thickness 0.056 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LWLIS031USA-100BX
- Zoro # G3032705
- UPC # 096653551426
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.567 in |
Inside Diameter | 0.314 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Thickness Tolerance | +0.010 in |
Rockwell Hardness | C38 |
Color | Black |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Light Duty |
Material Type | Steel |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 5/16 in, Inside Diameter 0.314 in, Outside Diameter 0.567 in, Maximum Thickness 0.056 in, Minimum Thickness 0.056 in, Color Black, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, System of Measurement Inch, Thickness Tolerance +0.010 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.050.0001)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- ZORO SELECT Binding Screw, 5/8"-11 Thd Sz, 18-8 Stainless Steel (Z1760)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9121397)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37183.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37000.019.0001)
- Zoro Select Split Lock Washers