Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK
Mfr # 31WSB
Zoro # G4785162
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31WSB
- Zoro # G4785162
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.318 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.078 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Color | Black |
Rockwell Hardness | C38-46 |
Description
5/16 Medium Split Lock Washer Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Bright, Round Head, 30 Degrees (GRSP12DZH4)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK (14WSB)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37200.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M55450.020.0001)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- Zoro Select Split Lock Washers