Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK
Mfr # U51390.031.0001
Zoro # G8551907
CAD Available
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.093 in
- Maximum Thickness 0.093 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51390.031.0001
- Zoro # G8551907
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.457 in |
Inside Diameter | 0.314 in |
Outside Diameter Tolerance | 0.457 in |
Inside Diameter Tolerance | 0.314 in to 0.322 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.093 in |
Maximum Thickness | 0.093 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Color | Silver |
Thickness Tolerance | 0.093 in |
REACH Compliant | Yes |
RoHS Compliant | Yes |
Finish Type | Plain |
Made in North America | Yes |
Removable | Yes |
Material Type | Stainless Steel |
Lock Washer Type | Split Lock |
Bolt Compatibility | 18-8 |
Description
Split Lock Washer, Finish Plain, Material Stainless Steel, For Screw Size 5/16 in, Inside Diameter 0.314 in, Outside Diameter 0.457 in, Maximum Thickness 0.093 in, Minimum Thickness 0.093 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance 0.314 in to 0.322 in, Made in North America Yes, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance 0.457 in, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK (U11060.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51450.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37180.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37183.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- Zoro Select Split Lock Washers