Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK
Mfr # U37061.031.0001
Zoro # G9906185
CAD Available
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 0.583 in
- Minimum Thickness 0.0781 in
- Maximum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37061.031.0001
- Zoro # G9906185
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.314 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.0781 in |
Maximum Thickness | 0.078 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Yellow |
Application | General Purpose |
Manufacturer Location | Globally Sourced |
Lock Washer Type | Spring Lock |
Bolt Compatibility | Grade 2 |
Material Quality Standards | ASTM A307A, SAE J429 |
Made in North America | No |
Finish Type | Zinc Yellow |
Material Type | Steel |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 5/16 in, Inside Diameter 0.314 in, Outside Diameter 0.583 in, Maximum Thickness 0.078 in, Minimum Thickness 0.078 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16200)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34987)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 90 PK (62018)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.9999)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51390.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-46)
- CALBRITE Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Brite Finish (S60200LW00)
- Zoro Select Split Lock Washers