Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 3000 PK
Mfr # 31WS188
Zoro # G4789189
product price: $307.99
/pk 3000, $0.10/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 5/16 in
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31WS188
- Zoro # G4789189
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.318 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.078 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Description
Lock Washers,5/16 MEDIUM SPLIT,PK3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 40 PK (16FW500062)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1 in Lg, 25 PK (TSI0-80100P0-025P)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.3600)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWLIS0-80USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37020.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Zinc Yellow Finish, 100 PK (M37060.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- Zoro Select Lock Washers