Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #5 Steel, Black Oxide Finish, 100 PK
Mfr # U37000.012.0001
Zoro # G3023581
original price:
$2.43
22% off
new price: $1.89
/pk 100, $0.02/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #5
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37000.012.0001
- Zoro # G3023581
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #5 |
Outside Diameter | 0.236 in |
Inside Diameter | 0.127 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Material Type | Steel |
Finish Type | Black Oxide |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size #5, Inside Diameter 0.127 in, Outside Diameter 0.236 in, Maximum Thickness 0.031 in, Minimum Thickness 0.031 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 316, Plain Finish (U55070.050.7200)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.262.0001)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122030)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade A, Plain Finish (U20200.025.7200)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37171.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0870USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWHIS075USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37200.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK (U37020.150.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- Zoro Select Split Lock Washers