Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 10000 PK
Mfr # 0406SRPP
Zoro # G4769893
product price: $246.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Standards ASME B18.13, SAE J82
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0406SRPP
- Zoro # G4769893
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.13, SAE J82 |
System of Measurement | Inch |
Description
4-40X3/8 Phillips Pan Split Lock & Regular Flat Washer Sems Fully Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0162)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03282)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA62)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (88032)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55390.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Steel, Zinc Plated Finish, 100 PK (M37020.035.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Mechanical Zinc Finish, 3000 PK (50WSV)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #12 Steel, Plain Finish (A0580140000HC)
- Zoro Select Split Lock Washers