Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK
Mfr # U37171.011.0001
Zoro # G3023487
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Minimum Thickness 0.034 in
- Maximum Thickness 0.034 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37171.011.0001
- Zoro # G3023487
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.253 in |
Inside Diameter | 0.114 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.034 in |
Maximum Thickness | 0.034 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Lock Washer Type | Extra Duty |
Finish Type | Zinc Plated |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size #4, Inside Diameter 0.114 in, Outside Diameter 0.253 in, Maximum Thickness 0.034 in, Minimum Thickness 0.034 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.040.0012)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.080.0016)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0250)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37171.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Plated Finish, 10 PK (M37020.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK (U37020.012.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51450.019.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Bronze, Bronze Finish, 16 PK (61927)
- Zoro Select Split Lock Washers