Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 30000 PK
Mfr # 04WSB
Zoro # G4785074
product price: $281.99
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.209 in
- Minimum Thickness 0.025 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04WSB
- Zoro # G4785074
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.209 in |
Inside Diameter | 0.117 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Color | Black |
Rockwell Hardness | C38-46 |
Description
Lock Washers,4 MEDIUM SPLIT LO,PK30000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA57)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01987)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK (14WSB)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (31WSB)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M55450.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWLIS0370USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 100 PK (HLWIA050USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37020.013.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- Zoro Select Split Lock Washers