Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK
Mfr # U37200.011.0001
Zoro # G3022498
original price:
$2.79
22% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #4
- Minimum Thickness 0.022 in
- Maximum Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37200.011.0001
- Zoro # G3022498
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.173 in |
Inside Diameter | 0.114 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.022 in |
Maximum Thickness | 0.022 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Material Type | Steel |
Finish Type | Black Oxide |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size #4, Inside Diameter 0.114 in, Outside Diameter 0.173 in, Maximum Thickness 0.022 in, Minimum Thickness 0.022 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1/2 in Lg, 800 PK (1408TS188)
- MIDWEST FASTENER 2" Brass Plated Steel Flat Head Nails 10PK (69751)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U39350.006.0200)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61433)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37000.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 3000 PK (M10D127B)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37200.050.0001)
- Zoro Select Split Lock Washers