Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK
Mfr # U37000.011.0001
Zoro # G3023590
original price:
$0.91
13% off
new price: $0.79
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #4
- Minimum Thickness 0.025 in
- Maximum Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37000.011.0001
- Zoro # G3023590
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.209 in |
Inside Diameter | 0.114 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.025 in |
Maximum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Split Lock |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size #4, Inside Diameter 0.114 in, Outside Diameter 0.209 in, Maximum Thickness 0.025 in, Minimum Thickness 0.025 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 195 PK (MAXS158TH3051)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91460)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWHIS0370USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37183.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37200.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- Zoro Select Split Lock Washers