Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 18-8 Stainless Steel, Plain Finish, 10000 PK
Mfr # 04WS188
Zoro # G4768940
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #4
- Outside Diameter 0.209 in
- Minimum Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04WS188
- Zoro # G4768940
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.209 in |
Inside Diameter | 0.117 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Description
Lock Washers,4 MEDIUM SPLIT L/,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- ZORO SELECT #10-24 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY4)
- AMERICAN SOCKETS 1/8X1 DOWEL PIN EBONY FINISH BLK OX (0012516PDE)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 100 mm Lg, 25 PK (M01030.120.0100)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.6 Steel, Zinc Plated Finish, 100 PK (M37020.026.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 130 PK (125WS)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Plated Finish, 10 PK (M37020.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (LWHIS1000USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Mechanical Zinc Finish, 3000 PK (50WSV)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 3400 PK (B37061.037.0001)
- Zoro Select Lock Washers