Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK
Mfr # U37171.037.0001
Zoro # G9460385
product price: $6.59
/pk 50, $0.13/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8 in
- Minimum Thickness 0.123 in
- Maximum Thickness 0.123 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37171.037.0001
- Zoro # G9460385
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.738 in |
Inside Diameter | 0.377 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.123 in |
Maximum Thickness | 0.123 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Finish Type | Zinc Plated |
Lock Washer Type | Extra Duty |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 3/8 in, Inside Diameter 0.377 in, Outside Diameter 0.738 in, Maximum Thickness 0.123 in, Minimum Thickness 0.123 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 50 PK (1X1KIHLM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR031644GR)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Stainless Steel Plain Finish, 100 PK (AN960-C2)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWHIS0370USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37183.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK (U37020.012.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 50 PK (MPB1001)
- Zoro Select Lock Washers