Shop All Split Lock Washers
This Product is Discontinued
Zoro Select
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3400 PK (Discontinued)
Mfr # B37020.037.0001
Zoro # G5605811
Free Shipping & Returns
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8 in
- Outside Diameter 0.68 in
- Minimum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B37020.037.0001
- Zoro # G5605811
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.68 in |
Inside Diameter | 0.377 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size 3/8 in, Inside Diameter 0.377 in, Outside Diameter 0.68 in, Maximum Thickness 0.094 in, Minimum Thickness 0.094 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.