Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK
Mfr # U51390.037.0001
Zoro # G6065035
CAD Available
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51390.037.0001
- Zoro # G6065035
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.55 in |
Inside Diameter | 0.377 in |
Outside Diameter Tolerance | 0.550 in |
Inside Diameter Tolerance | 0.377 in to 0.385 in |
Description
Split Lock Washer, Finish Plain, Material Stainless Steel, For Screw Size 3/8 in, Inside Diameter 0.377 in, Outside Diameter 0.55 in, Maximum Thickness 0.125 in, Minimum Thickness 0.125 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance 0.377 in to 0.385 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance 0.550 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (U51050.019.0225)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01231)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Stainless Steel, Plain Finish, 5 PK (U51450.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U51450.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 500 PK (37WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 5000 PK (MS35338-42)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Zinc Plated Finish (50723)
- Zoro Select Lock Washers