Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Plain Finish, 50 PK
Mfr # U43150.037.0001
Zoro # G5763222
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 0.68 in
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U43150.037.0001
- Zoro # G5763222
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.68 in |
Inside Diameter | 0.377 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | B90 |
Finish Type | Plain |
Material Type | Bronze |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Silicon Bronze, For Screw Size 3/8 in, Outside Diameter 0.68 in, Maximum Thickness 0.094 in, Minimum Thickness 0.094 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0500)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (71763)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Plain Finish, 100 PK (U43150.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Silicon Bronze, Plain Finish, 10 PK (U43150.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Plain Finish, 100 PK (U43150.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55390.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37183.037.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- Zoro Select Lock Washers