Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 500 PK
Mfr # 37WS316
Zoro # G4771311
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 0.68 in
- Minimum Thickness 0.094 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37WS316
- Zoro # G4771311
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.68 in |
Inside Diameter | 0.381 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.094 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Rockwell Hardness | C35 |
Description
Lock Washers,3/8 MEDIUM SPLIT L/,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.019.0050)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- ZORO SELECT #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU57)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (211SS1024)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 1000 PK (31WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #10 316 Stainless Steel, Plain Finish, 1000 PK (10WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-50)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51450.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK (U43150.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 700 PK (43WS8)
- Zoro Select Lock Washers