Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 500 PK
Mfr # 75WS
Zoro # G4785372
product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4 in
- Outside Diameter 1.265 in
- Minimum Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75WS
- Zoro # G4785372
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.265 in |
Inside Diameter | 0.76 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.188 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | C38-46 |
Description
Lock Washers,3/4 REGULAR SPLIT L,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0459-188)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61046)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.6 Steel, Zinc Plated Finish, 100 PK (M37020.026.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (LWHIS1000USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51390.160.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 50 PK (08215)
- Zoro Select Split Lock Washers