Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 25 PK
Mfr # LWHIS0750USA-025BX
Zoro # G3124064
product price: $20.19
/pk 25, $0.81/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4 in
- Minimum Thickness 0.226 in
- Maximum Thickness 0.226 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LWHIS0750USA-025BX
- Zoro # G3124064
- UPC # 096653445626
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.285 in |
Inside Diameter | 0.753 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.226 in |
Maximum Thickness | 0.226 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Thickness Tolerance | +0.010 in |
Rockwell Hardness | C38 |
Color | Silver |
Lock Washer Type | Heavy Duty |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Zinc Plated |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 3/4 in, Outside Diameter 1.285 in, Maximum Thickness 0.226 in, Minimum Thickness 0.226 in, Color Silver, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, System of Measurement Inch, Thickness Tolerance +0.010 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.060.0010)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37020.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37171.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37183.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37020.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 2000 PK (MS35338-44)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37171.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- Zoro Select Split Lock Washers