Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 100 PK
Mfr # 75WS8
Zoro # G4768572
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 1.265 in
- Minimum Thickness 0.188 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75WS8
- Zoro # G4768572
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.265 in |
Inside Diameter | 0.759 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.188 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Color | Yellow |
Rockwell Hardness | C38-46 |
Description
3/4 High Alloy Regular Split Lock Washer AISI 4037 Zinc Yellow Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0056)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0824KPP188)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 5000 PK (M8D125A)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.062.0275)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 300 PK (62WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 500 PK (50WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 2000 PK (14WS8)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Black Oxide Finish, 100 PK (U37000.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Black Oxide Finish, 5 PK (U37000.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 1000 PK (08WS316)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 100 PK (06861)
- Zoro Select Lock Washers