Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK
Mfr # U37183.009.0001
Zoro # G9181505
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #3
- Outside Diameter 0.209 in
- Minimum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37183.009.0001
- Zoro # G9181505
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 0.209 in |
Inside Diameter | 0.101 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Lock Washer Type | Heavy Duty |
Finish Type | Zinc Plated |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size #3, Inside Diameter 0.101 in, Outside Diameter 0.209 in, Maximum Thickness 0.031 in, Minimum Thickness 0.031 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.2400)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0250)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (37C50KBC)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 25 mm Shaft Dia, 25 PK (M36200.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37000.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY12)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37183.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWIS031-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (U37060.050.0001)
- Zoro Select Split Lock Washers