Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #3 Steel, Black Oxide Finish, 100 PK
Mfr # U37000.009.0001
Zoro # G3023609
original price:
$2.29
6% off
new price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #3
- Outside Diameter 0.195 in
- Minimum Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37000.009.0001
- Zoro # G3023609
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 0.195 in |
Inside Diameter | 0.101 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.025 in |
Maximum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Material Type | Steel |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size #3, Inside Diameter 0.101 in, Outside Diameter 0.195 in, Maximum Thickness 0.025 in, Minimum Thickness 0.025 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel (53119 1)
- PRECISION BRAND Arbor Shim, 0.0930x5/8 ID, Pk10 (25158)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2-1/4 in Lg, 2 PK (931208)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Split Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 1000 PK (08WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWIS0-80-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 50 PK (HLWIA087USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWLIS031USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37020.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- Zoro Select Lock Washers