Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK
Mfr # U51450.009.0001
Zoro # G2976340
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.195 in
- Minimum Thickness 0.025 in
- Maximum Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51450.009.0001
- Zoro # G2976340
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 0.195 in |
Inside Diameter | 0.101 in |
Inside Diameter Tolerance | +/-0.003 |
Outside Diameter Tolerance | Not Rated |
Dimensional Standards | ASME B18.21.1 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size #3, Inside Diameter 0.101 in, Outside Diameter 0.195 in, Maximum Thickness 0.025 in, Minimum Thickness 0.025 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.003, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards SAE J405 18/8, Maximum Temperature 1,000 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51661)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.060.0030)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.100.0030)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (LWLIS0-60USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK (M51450.035.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37183.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Plain Finish, 100 PK (U43150.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37000.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Cadmium Finish, 1000 PK (MS35338-50CD)
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- Zoro Select Lock Washers