Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK
Mfr # U55450.008.0001
Zoro # G2850219
original price:
$1.19
26% off
new price: $0.87
/pk 50, $0.02/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.172 in
- Minimum Thickness 0.02 in
- Maximum Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55450.008.0001
- Zoro # G2850219
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 0.172 in |
Inside Diameter | 0.088 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.02 in |
Maximum Thickness | 0.02 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Color | Plain |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Finish Type | Plain |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size #2, Inside Diameter 0.088 in, Outside Diameter 0.172 in, Maximum Thickness 0.02 in, Minimum Thickness 0.02 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 316, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01000.140.0120)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U55450.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U55450.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM8P50)
- Zoro Select Split Lock Washers