Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #2 Stainless Steel, 10000 PK
Mfr # MS35338-134
Zoro # G2500825
product price: $198.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards MS 35338
- System of Measurement Inch
- Material Grade/Class A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35338-134
- Zoro # G2500825
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #2 |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Standards | MS 35338 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Description
Lock Washers,2 MILITARY SPLT L,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish (Z9420SS)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 5PK (36422)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32514)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, 3000 PK (MS35338-138)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (U37020.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWHIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK (31WS8)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM8P50)
- Zoro Select Split Lock Washers