Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 2-1/4 in Steel, Black Oxide Finish, 5 PK
Mfr # U37180.225.0001
Zoro # G5485645
product price: $51.19
/pk 5, $10.24/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 2-1/4 in
- Outside Diameter 3.398 in
- Minimum Thickness 0.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37180.225.0001
- Zoro # G5485645
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 2-1/4 in |
Outside Diameter | 3.398 in |
Inside Diameter | 2.262 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.496 in |
Maximum Thickness | 0.496 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Lock Washer Type | Heavy Duty |
Material Type | Steel |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 2 1/4 in, Inside Diameter 2.262 in, Outside Diameter 3.398 in, Maximum Thickness 0.496 in, Minimum Thickness 0.496 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.031.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51060.031.0125)
- CSH Wood Screw, #8, 2-1/4 in, Black Stainless Steel Washer Head Square Drive, 3000 PK (0.RWSC08214B17)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 5 PK (1NY79)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37200.050.0001)
- CALBRITE Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Brite Finish (S60200LW00)
- Zoro Select Lock Washers