Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK
Mfr # U37180.250.0001
Zoro # G5537147
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 2-1/2 in
- Minimum Thickness 0.496 in
- Maximum Thickness 0.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37180.250.0001
- Zoro # G5537147
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 2-1/2 in |
Outside Diameter | 3.648 in |
Inside Diameter | 2.512 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.496 in |
Maximum Thickness | 0.496 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Lock Washer Type | Heavy Duty |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 2 1/2 in, Inside Diameter 2.512 in, Outside Diameter 3.648 in, Maximum Thickness 0.496 in, Minimum Thickness 0.496 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.025.0150)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- RED HEAD Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK (51935)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (75702)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.250.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 3000 PK (M10D127B)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37170.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37020.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37200.160.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- Zoro Select Lock Washers