Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK
Mfr # U37200.025.0001
Zoro # G5409695
CAD Available
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1/4 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37200.025.0001
- Zoro # G5409695
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.363 in |
Inside Diameter | 0.252 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 1/4 in, Inside Diameter 0.252 in, Outside Diameter 0.363 in, Maximum Thickness 0.078 in, Minimum Thickness 0.078 in, Color Black, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37170.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37000.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37000.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- Zoro Select Lock Washers