Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK
Mfr # 12WS
Zoro # G4789064
product price: $213.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #12
- Outside Diameter 0.377 in
- Minimum Thickness 0.056 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12WS
- Zoro # G4789064
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.377 in |
Inside Diameter | 0.224 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | C38-46 |
Description
12 Regular (medium) Split Lock Washer Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1632)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.080.1000)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33620.018.0062)
- ZORO SELECT M3-0.50 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0040)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 500 PK (75WS)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (LWHIS1000USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 500 PK (50WS8)
- Zoro Select Split Lock Washers