Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #12 Steel, Black Oxide Finish, 100 PK
Mfr # U37000.021.0001
Zoro # G3023575
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #12
- Minimum Thickness 0.056 in
- Maximum Thickness 0.056 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37000.021.0001
- Zoro # G3023575
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.377 in |
Inside Diameter | 0.22 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size #12, Inside Diameter 0.22 in, Outside Diameter 0.377 in, Maximum Thickness 0.056 in, Minimum Thickness 0.056 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-356)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Nylon, Plain, 13/32 in H, 25 PK (0501032CN)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 25 PK (UST235770)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37183.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37200.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 5 PK (U37060.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (U37060.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK (M37060.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- Zoro Select Split Lock Washers