Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK
Mfr # U55450.050.0001
Zoro # G5346695
CAD Available
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.869 in
- Minimum Thickness 0.125 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55450.050.0001
- Zoro # G5346695
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.502 in |
Inside Diameter Tolerance | +0.010 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Color | Silver |
Lock Washer Type | Split Lock |
Finish Type | Plain |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | 316 |
Resistance Properties | Corrosion Resistant |
Manufacturer Location | Globally Sourced |
Maximum Temperature | 302 Degrees F |
Made in North America | No |
REACH Compliant | Yes |
Material Type | Stainless Steel |
RoHS Compliant | Yes |
Removable | Yes |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/2 in, Outside Diameter 0.869 in, Maximum Thickness Not Applicable, Minimum Thickness 0.125 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel 100 PK (H4275)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55450.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U55450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B55450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK (1NU88)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 100 PK (75WS188)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37020.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37183.137.0001)
- Zoro Select Split Lock Washers