Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK
Mfr # U37061.050.0001
Zoro # G9906167
original price:
$3.63
27% off
new price: $2.65
/pk 25, $0.11/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 0.869 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37061.050.0001
- Zoro # G9906167
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.502 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Yellow |
Lock Washer Type | Spring Lock |
Material Quality Standards | ASTM A307A, SAE J429 |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Zinc Yellow |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 1/2 in, Inside Diameter 0.502 in, Outside Diameter 0.869 in, Maximum Thickness 0.125 in, Minimum Thickness 0.125 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (K2031)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-188-G100)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DE-5ST PA)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 5 PK (1NY79)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Black Oxide Finish, 5 PK (U37000.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M55450.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Black Oxide Finish, 5 PK (U37000.200.0001)
- Zoro Select Split Lock Washers