Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 500 PK
Mfr # 50WS316
Zoro # G4771129
product price: $233.99
/pk 500, $0.47/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 0.869 in
- Minimum Thickness 0.125 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50WS316
- Zoro # G4771129
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.507 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Rockwell Hardness | C35 |
Description
Lock Washers,1/2 MEDIUM SPLIT L/,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Steel Pan Head Slotted Drive (A0090100048P)
- ZORO SELECT M4-0.70 x 30 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0030)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Flat Head, Steel, Plain, 100 PK (01225)
- MIDWEST FASTENER #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07679)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 5 PK (1NY79)
- ZORO SELECT Split Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 1000 PK (08WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 500 PK (37WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 100 PK (U37060.025.0001)
- Zoro Select Split Lock Washers