Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 1NY96
Zoro # G2596097
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #12
- Outside Diameter 0.377 in
- Minimum Thickness 0.056 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NY96
- Zoro # G2596097
- Country of Origin Italy
- Category Split Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.377 in |
Inside Diameter | 0.227 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Application | Absorbs Shock and Vibration |
Bolt Compatibility | 18-8 |
Lock Washer Type | Split Lock |
For Use With | Small Screw Heads |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size #12, Outside Diameter 0.377 in, Maximum Thickness 0.056 in, Minimum Thickness 0.056 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 57 mm Shaft Dia, 10 PK (M36000.057.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK (M04190.200.0001)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 100 PK (LWLIS025USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Black Oxide Finish, 100 PK (U37000.021.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37220.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U55450.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWIS0250-100P)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (LWIS0-60-100P)
- Zoro Select Lock Washers