Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK
Mfr # U37183.019.0001
Zoro # G3023365
product price: $3.45
/pk 100, $0.03/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.056 in
- Maximum Thickness 0.056 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37183.019.0001
- Zoro # G3023365
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.35 in |
Inside Diameter | 0.193 in |
Inside Diameter Tolerance | 0.193 in to 0.200 in |
Outside Diameter Tolerance | 0.350 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Thickness Tolerance | 0.056 in |
Color | Silver |
Rockwell Hardness | C38 |
Removable | Yes |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
RoHS Compliant | Yes |
Lock Washer Type | Heavy Duty |
Made in North America | Yes |
REACH Compliant | Yes |
Finish Type | Zinc Plated |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size #10, Inside Diameter 0.193 in, Outside Diameter 0.35 in, Maximum Thickness 0.056 in, Minimum Thickness 0.056 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance 0.193 in to 0.200 in, Made in North America Yes, Material Grade/Class Grade 2, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance 0.350 in, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (74265)
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37183.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51390.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Black Oxide Finish, 5 PK (U37000.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (788656)
- Zoro Select Split Lock Washers