Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #10 Steel, Hot Dipped Galvanized Finish, 130 PK
Mfr # B37025.125.0001
Zoro # G5605629
product price: $121.99
/pk 130, $0.94/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 2.036 in
- Minimum Thickness 0.312 in
- Maximum Thickness 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B37025.125.0001
- Zoro # G5605629
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 2.036 in |
Inside Diameter | 1.254 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.312 in |
Maximum Thickness | 0.312 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Lock Washer Type | Helical Regular |
Bolt Compatibility | Grade 2 |
Finish Type | Galvanized |
Material Type | Steel |
Description
Lock Washer, Finish Galvanized, Material Steel, For Screw Size #10, Inside Diameter 1.254 in, Outside Diameter 2.036 in, Maximum Thickness 0.312 in, Minimum Thickness 0.312 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Bulk Pack, Package Quantity 130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Stainless Steel Body, 500 PK (SSD48SSBS201)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 6 PK (60067)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 50 PK (LWIS100-050P)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37171.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U51450.009.0001)
- Zoro Select Lock Washers