Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK
Mfr # B37000.125.0001
Zoro # G5605997
product price: $67.65
/pk 130, $0.52/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #10
- Minimum Thickness 0.312 in
- Maximum Thickness 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B37000.125.0001
- Zoro # G5605997
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 2.036 in |
Inside Diameter | 1.254 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size 1 1/4 in, Inside Diameter 1.254 in, Outside Diameter 2.036 in, Maximum Thickness 0.312 in, Minimum Thickness 0.312 in, Color Black, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0150)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel, 11 PK (B17277.062.0600)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37200.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37000.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B55450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51450.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37220.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37220.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37200.011.0001)
- Zoro Select Lock Washers