Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #10 Stainless Steel, 3000 PK
Mfr # MS35338-138
Zoro # G2500992
product price: $159.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards MS 35338
- System of Measurement Inch
- Material Grade/Class A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35338-138
- Zoro # G2500992
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Standards | MS 35338 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Description
Lock Washers,10 MILITARY SPLT L,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0146-SS32)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430541-PG)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, 10000 PK (MS35338-134)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Steel, Furnace Black Finish, 100 PK (LW7S00200-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (DHL003N0000Z-PK100)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (14WSH)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37020.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- Zoro Select Split Lock Washers