Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 7500 PK
Mfr # 10WSV188
Zoro # G4785722
product price: $295.99
/pk 7500, $0.04/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 0.35 in
- Minimum Thickness 0.056 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10WSV188
- Zoro # G4785722
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.35 in |
Inside Diameter | 0.197 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C38-46 |
Description
Lock Washers,#10 HEAVY SPLIT LO,PK7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (05350S-PWR)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.060.0100)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45540)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 5400 PK (B37020.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK (LWIS150USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51450.050.0001)
- Zoro Select Split Lock Washers