Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1 in Alloy Steel, Zinc Yellow Finish, 5 PK
Mfr # U37061.100.0001
Zoro # G9906191
product price: $3.65
/pk 5, $0.73/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 1.656 in
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37061.100.0001
- Zoro # G9906191
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1.656 in |
Inside Diameter | 1.003 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Yellow |
Application | General Purpose |
Material Quality Standards | ASTM A307A, SAE J429 |
Manufacturer Location | Globally Sourced |
Material Type | Steel |
Lock Washer Type | Spring Lock |
Finish Type | Zinc Yellow |
Bolt Compatibility | Grade 2 |
Made in North America | No |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 1 in, Inside Diameter 1.003 in, Outside Diameter 1.656 in, Maximum Thickness 0.25 in, Minimum Thickness 0.25 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- DEWALT 3/8in x 2-1/2in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411225)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size M48 Steel, Black Oxide Finish, 2 PK (M37000.480.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- Zoro Select Lock Washers