Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-7/8 in Steel, Black Oxide Finish, 5 PK
Mfr # U37000.187.0001
Zoro # G5527155
product price: $26.85
/pk 5, $5.37/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1-7/8 in
- Outside Diameter 2.811 in
- Minimum Thickness 0.422 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37000.187.0001
- Zoro # G5527155
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-7/8 in |
Outside Diameter | 2.811 in |
Inside Diameter | 1.883 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.422 in |
Maximum Thickness | 0.422 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Finish Type | Black Oxide |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size 1 7/8 in, Inside Diameter 1.883 in, Outside Diameter 2.811 in, Maximum Thickness 0.422 in, Minimum Thickness 0.422 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0050)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N04100.025.0150)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Steel, 5 PK (5XA31)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 500 PK (37WS316)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK (4VPG1)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- Zoro Select Split Lock Washers