Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK
Mfr # U37180.162.0001
Zoro # G5712016
product price: $21.35
/pk 5, $4.27/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1-5/8 in
- Minimum Thickness 0.458 in
- Maximum Thickness 0.458 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37180.162.0001
- Zoro # G5712016
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-5/8 in |
Outside Diameter | 2.694 in |
Inside Diameter | 1.633 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.458 in |
Maximum Thickness | 0.458 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Lock Washer Type | Heavy Duty |
Finish Type | Black Oxide |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 1 5/8 in, Inside Diameter 1.633 in, Outside Diameter 2.694 in, Maximum Thickness 0.458 in, Minimum Thickness 0.458 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01298)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB14201P50)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Black Oxide Finish, 5 PK (U37000.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWLIS0310USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY13)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK (B51450.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51390.025.0001)
- Zoro Select Split Lock Washers