Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-3/8 in Steel, Black Oxide Finish, 5 PK
Mfr # U37000.137.0001
Zoro # G2976438
product price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1-3/8 in
- Minimum Thickness 0.344 in
- Maximum Thickness 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37000.137.0001
- Zoro # G2976438
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-3/8 in |
Outside Diameter | 2.219 in |
Inside Diameter | 1.379 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.344 in |
Maximum Thickness | 0.344 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Material Type | Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size 1 3/8 in, Inside Diameter 1.379 in, Outside Diameter 2.219 in, Maximum Thickness 0.344 in, Minimum Thickness 0.344 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U07840.025.0037)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (63006)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 L, PK25 (WWG-CLPZ-185)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 100 PK (U37060.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Spring Steel, Zinc Plated Finish, 5 PK (M37220.240.0001)
- Zoro Select Split Lock Washers