Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-3/4 in Steel, Black Oxide Finish, 5 PK
Mfr # U37000.175.0001
Zoro # G5650924
product price: $27.65
/pk 5, $5.53/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1-3/4 in
- Minimum Thickness 0.389 in
- Maximum Thickness 0.389 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37000.175.0001
- Zoro # G5650924
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-3/4 in |
Outside Diameter | 2.679 in |
Inside Diameter | 1.758 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.389 in |
Maximum Thickness | 0.389 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Split Lock |
Finish Type | Black Oxide |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size 1 3/4 in, Inside Diameter 1.758 in, Outside Diameter 2.679 in, Maximum Thickness 0.389 in, Minimum Thickness 0.389 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 6 in Shank, 1-11/16 in ID, Steel, Plain (K2009-6)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0250)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWLIS0310USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M55450.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Cadmium Finish, 1000 PK (MS35338-46CD)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Bronze, Bronze Finish, 36 PK (61925)
- Zoro Select Lock Washers