Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK
Mfr # U37060.112.0001
Zoro # G2976331
product price: $2.95
/pk 5, $0.59/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.281 in
- Maximum Thickness 0.281 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37060.112.0001
- Zoro # G2976331
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/8 in |
Outside Diameter | 1.847 in |
Inside Diameter | 1.129 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Yellow, Material Steel, For Screw Size 1 1/8 in, Inside Diameter 1.129 in, Outside Diameter 1.847 in, Maximum Thickness 0.281 in, Minimum Thickness 0.281 in, Color Yellow, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820CPG)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK (AD45ABS)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51390.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWIS031-100P)
- Zoro Select Lock Washers