Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/8 in Stainless Steel, Plain Finish, 5 PK
Mfr # U51450.112.0001
Zoro # G3023329
product price: $4.25
/pk 5, $0.85/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.281 in
- Maximum Thickness 0.281 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51450.112.0001
- Zoro # G3023329
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/8 in |
Outside Diameter | 1.847 in |
Inside Diameter | 1.129 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.281 in |
Maximum Thickness | 0.281 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | HRC35 |
Material Quality Standards | SAE J405 302-305 (UNS S30200-S30500) |
Made in North America | No |
Lock Washer Type | Split Lock |
Manufacturer Location | Globally Sourced |
REACH Compliant | Yes |
Material Type | Stainless Steel |
RoHS Compliant | Yes |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Description
Split Lock Washer, Finish Plain, Material Stainless Steel, For Screw Size 1 1/8 in, Inside Diameter 1.129 in, Outside Diameter 1.847 in, Maximum Thickness 0.281 in, Minimum Thickness 0.281 in, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Material Quality Standards SAE J405 302-305 (UNS S30200-S30500), Outside Diameter Tolerance Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness HRC35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/4 L, PK5 (WWGCLPZBP073)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 35 PK (33948)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.9999)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Stainless Steel, Plain Finish, 5 PK (U51450.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Black Oxide Finish, 100 PK (U37000.021.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37020.031.0001)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- Zoro Select Lock Washers